Snap Action Switch
- Mfr # 00-087711-00349
- Zoro # G4781380
product price:Â
$
56.69
/ea
Key Features
For Use With
Slicer, Slicer with Carriage Tray, Slicer with Carriage Tray & Auto Off, Slicer with Carriage Tray Corr, Slicer with Carriage Trayfence, Slicer with Carriage Trayfence Corr, Slicer with Portion Scale
For Use With Mfr. Model Number
2612, 2612C, 2612GC, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812CE, 2812PS, 2912, 2912B, 2912C, 2912CE, 2912PS
Fits Brand
Hobart
Height
3/4 in
Overall Width
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-087711-00349
- Zoro #
- G4781380
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Height
- 3/4 in
- Overall Width
- 2 3/8 in
- Overall Depth
- 3 7/8 in
- Overall Height
- 3/4 in
Details
- Item
- Knife
- For Use With
- Slicer, Slicer with Carriage Tray, Slicer with Carriage Tray & Auto Off, Slicer with Carriage Tray Corr, Slicer with Carriage Trayfence, Slicer with Carriage Trayfence Corr, Slicer with Portion Scale
- For Use With Mfr. Model Number
- 2612, 2612C, 2612GC, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812CE, 2812PS, 2912, 2912B, 2912C, 2912CE, 2912PS
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS
- Compatible Manufacturer Model Number
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS
- Compatible Manufacturer Part Number
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS
- Compatible with Mfr. Model No.
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS
- For Use with Mfr Model Number
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS
- Compatible with Manufacturer Model No.
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS
- Compatible Pump Manufacturer Part Number
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS
- Compatible Mfr. Model Number
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS
- Product Type
- Snap Action Switch
- For Manufacturer Part Number
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS
- Compatible with Mfr. Model Number
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS
Description
Knife, Product Type Snap Action Switch, Overall Depth 3 7/8 in, Overall Height 3/4 in, Overall Width 2 3/8 in, For Use With Slicer, Slicer with Carriage Tray, Slicer with Carriage Tray & Auto Off, Slicer with Carriage Tray Corr, Slicer with Carriage Trayfence, Slicer with Carriage Trayfence Corr, Slicer with Portion Scale, Compatible with Manufacturer Model Number 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.