Recycled Filler Paper, College Ruled, 8.5 x 11, PK900
- Mfr # P3202
- Zoro # G4784844
product price:Â
$
34.35
/pk of 900, $0.04/ea
Key Features
Includes
900 sheets
Recommended Grade
Grade 6+
Material
Paper
Recommended Age
11+ Years
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P3202
- Zoro #
- G4784844
- UPC #
- 194629087815
- Country of Origin
- United States
- Includes
- 900 sheets
- Recommended Grade
- Grade 6+
- Material
- Paper
- Recommended Age
- 11+ Years
- Color
- White
Description
An environmentally friendly filler paper! This recycled filler paper contains 100% recycled content with 40% post-consumer fiber. Each sheet is 3-hole punched, and each package is film wrapped. Acid-free and process chlorine free. Ruling: College Ruled. Measures 8.5" x 11". Includes 150 sheets. Sold as 6 packs for a total of 900 sheets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.