Shop HOBART
See all product information
Create Account
Spring, Top Cover
- Mfr # 00-437994
- Zoro # G4785048
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
For Use With
For Use With Mfr. Model Number
1812, 1912, 2212, 2612, 2612C, 2612GC, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812CE, 2812PS, 2912, 2912B, 2912C, 2912CE, 2912PS, 2919SC, 3613, 3713, 3813, 3913
Fits Brand
Hobart
Height
1/2 in
Compatible with Manufacturer Model Number
1612E, 1612P, 1712E, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-437994
- Zoro #
- G4785048
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1/2 in
- Overall Depth
- 2 7/8 in
- Overall Width
- 2 3/8 in
- Overall Height
- 1/2 in
Details
- Item
- Foot
- For Use With
- For Use With Mfr. Model Number
- 1812, 1912, 2212, 2612, 2612C, 2612GC, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812CE, 2812PS, 2912, 2912B, 2912C, 2912CE, 2912PS, 2919SC, 3613, 3713, 3813, 3913
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- 1612E, 1612P, 1712E, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N
- Compatible Manufacturer Model Number
- 1612E, 1612P, 1712E, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N
- Compatible Manufacturer Part Number
- 1612E, 1612P, 1712E, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N
- Compatible with Mfr. Model No.
- 1612E, 1612P, 1712E, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N
- For Use with Mfr Model Number
- 1612E, 1612P, 1712E, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N
- Compatible with Manufacturer Model No.
- 1612E, 1612P, 1712E, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N
- Compatible Pump Manufacturer Part Number
- 1612E, 1612P, 1712E, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N
- Compatible Mfr. Model Number
- 1612E, 1612P, 1712E, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N
- Product Type
- Top Cover Spring
- For Manufacturer Part Number
- 1612E, 1612P, 1712E, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N
- Compatible with Mfr. Model Number
- 1612E, 1612P, 1712E, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N
Description
Foot, Product Type Top Cover Spring, Overall Depth 2 7/8 in, Overall Height 1/2 in, Overall Width 2 3/8 in, For Use With 12 in Enhanced Slicer, Enhanced Slicer, Manual Slicer, Painted Slicer, Slicer, Slicer with Carriage Tray, Slicer with Carriage Tray & Auto Off, Slicer with Carriage Tray Corr, Slicer with Carriage Trayfence, Slicer with Carriage Trayfence Corr, Slicer with Portion Scale, Slicer with Removable Knife, Slicer with Slice Count, Slicer without Removable Knife
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.