Replace.JawInserts, Steel, Incl.4 Screw, PR
- Mfr # 10D757
- Zoro # G4785076
product price:Â
$
26.19
/pr
Key Features
For Use With
10D695 Bench Vise
Material
Steel
Type
Serrated, 4-1/2 in Center-to-Center (6-1/16 L x 15/32 W x 7/8 H)
Overall Length
6 1/8 in
Includes
4 Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10D757
- Zoro #
- G4785076
- UPC #
- 190735721735
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 6 1/8 in
- For Vise Jaw Width
- 6 in
Description
If you need to replace your jaw inserts, the Westward 10D757 is what you need. It's designed for use with the 10D695 wrench and can be used on other brands as well. The 6 1/8 in. long jaw inserts are made from steel for maximum durability. These serrated jaw inserts have a center-to-center distance of 4 1/4 in.. They also have a width of 15/32 in., length of 7/8 in., and height of 7/16 in.. If you're looking for replacement jaw inserts, look no further than the Westward 10D757 Jaw Inserts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.