Shop WESTWARD
See all product information
Create Account
Replace.JawInserts, Steel, Incl.4Screw, PR
- Mfr # 10D759
- Zoro # G4785137
product price:Â
$
24.19
/pr
Key Features
For Use With
10D696 Bench Vise
Material
Steel
Type
Serrated 3-1/2 in Center-to-Center (5-1/ 8L x 7/16 W x 7/8 H)
Overall Length
5 1/8 in
Includes
4 Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10D759
- Zoro #
- G4785137
- UPC #
- 190735721759
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 5 1/8 in
- For Vise Jaw Width
- 5 in
Description
If you're looking for replacement jaw inserts, the Westward 10D759 is your solution. This product has a total length of 5 1/8 in., which will help you get the job done quickly and efficiently. The jaw inserts have a serrated center-to-center distance of 3 15/32 in.. The material is steel, making it both durable and sturdy. It comes with an overall length of 5 1/8 in.. When working on machinery or equipment that requires maintenance, be sure to keep these Westward 10D759 Jaw Inserts nearby.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.