Replace.JawInserts, Steel, Incl.4Screw, PK2
- Mfr # 10D760
- Zoro # G4785146
product price:Â
$
26.69
/pk of 2, $13.35/ea
Key Features
For Use With
10D712 Bench Vise
Material
Steel
Type
Serrated 2-3/8 in Center-to-Center (5-1/2 L x 7/16 W x 3/4 H)
Overall Length
5 1/2 in
Includes
(4) Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10D760
- Zoro #
- G4785146
- UPC #
- 190735721766
- Country of Origin
- China
Dimensions
- Overall Length
- 5 1/2 in
Details
- Item
- Replacement Jaw Inserts
- For Use With
- 10D712 Bench Vise
- Material
- Steel
- Type
- Serrated 2-3/8 in Center-to-Center (5-1/2 L x 7/16 W x 3/4 H)
- Includes
- (4) Screws
- For Use With Mfr. Model Number
- 10D712
- Impact Rated
- No
- Product Type
- Replacement Jaw Inserts
- Compatible with Brand
- Westward
- Shell Material
- Steel
Description
If you're looking for quality replacement jaw inserts, the Westward 10D760 is a great option. The jaw inserts are designed to fit the 10D712 model. They are made of durable steel material that ensures long lasting use. Each package comes with two screw jaw inserts and four screws. When it comes to wrench parts, the Westward 10D760 Jaw Inserts offer unbeatable performance at an unbeatable price.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.