Protective Cap
- Mfr # 00-873427
- Zoro # G4785888
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
For Use With
Correctional Cutter Mixer, Cutter Mixer, Mixer Grinder
For Use With Mfr. Model Number
4246HD, 4246S, HCM450, MG1532, MG2032
Fits Brand
Hobart
Height
1 1/8 in
Overall Depth
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-873427
- Zoro #
- G4785888
- UPC #
- -
- Country of Origin
- Poland
- Item
- Protective Cap
- For Use With
- Correctional Cutter Mixer, Cutter Mixer, Mixer Grinder
- For Use With Mfr. Model Number
- 4246HD, 4246S, HCM450, MG1532, MG2032
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- 4246, HCM450, HCM450C, MG1532, MG2032
- Compatible Manufacturer Model Number
- 4246, HCM450, HCM450C, MG1532, MG2032
- Compatible Manufacturer Part Number
- 4246, HCM450, HCM450C, MG1532, MG2032
- Compatible with Mfr. Model No.
- 4246, HCM450, HCM450C, MG1532, MG2032
- For Use with Mfr Model Number
- 4246, HCM450, HCM450C, MG1532, MG2032
- Compatible with Manufacturer Model No.
- 4246, HCM450, HCM450C, MG1532, MG2032
- Compatible Pump Manufacturer Part Number
- 4246, HCM450, HCM450C, MG1532, MG2032
- Compatible Mfr. Model Number
- 4246, HCM450, HCM450C, MG1532, MG2032
- Product Type
- Protective Cap
- For Manufacturer Part Number
- 4246, HCM450, HCM450C, MG1532, MG2032
- Compatible with Mfr. Model Number
- 4246, HCM450, HCM450C, MG1532, MG2032
- Compatible Product Type
- Correctional Cutter Mixer, Cutter Mixer, Mixer Grinder
Dimensions
- Height
- 1 1/8 in
- Overall Depth
- 2 3/8 in
- Overall Width
- 3 1/2 in
- Overall Height
- 1 1/8 in
Description
Protective Cap, Product Type Protective Cap, Overall Depth 2 3/8 in, Overall Height 1 1/8 in, Overall Width 3 1/2 in, For Use With Correctional Cutter Mixer, Cutter Mixer, Mixer Grinder, Compatible with Manufacturer Model Number 4246, HCM450, HCM450C, MG1532, MG2032
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.