Multiple Sample Sarter Set
- Mfr # 504-0233-00
- Zoro # G4788341
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
For Use With
SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-P236, SI-P246, SI-T246
Includes
6 in Platform (146-6005-00), Microtube Foam Insert (504-0234-00), Microplate Foam Insert (504-0235-00)
Manufacturers Warranty Length
30 days
Product Type
Starter Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504-0233-00
- Zoro #
- G4788341
- UPC #
- -
- Country of Origin
- United States
- Item
- Multiple Sample Sarter Set
- For Use With
- SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-P236, SI-P246, SI-T246
- Includes
- 6 in Platform (146-6005-00), Microtube Foam Insert (504-0234-00), Microplate Foam Insert (504-0235-00)
- Product Type
- Starter Set
Dimensions
- Manufacturers Warranty Length
- 30 days
Description
Multiple Sample Sarter Set, For Use With SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-P236, SI-P246, SI-T246, Material Not Applicable, Includes 6 in Platform (146-6005-00), Microtube Foam Insert (504-0234-00), Microplate Foam Insert (504-0235-00), Manufacturers Warranty Length 30 day
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.