Plunger
- Mfr # 00-437432
- Zoro # G4790830
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
For Use With
H600 Mixer, H600C Mixer Correctional, Mixer, Mixer Timedepoxy Enamel, Mixer for Canada, Mixer W Attach Hub Canada
For Use With Mfr. Model Number
D330, D340, D340C, H600, H600C, H600D, HL800, L800, L800C, L800D, M802, M802C, M802U, P660, V1401, V1401C, V1401U
Fits Brand
Hobart
Height
1/2 in
Overall Depth
5 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-437432
- Zoro #
- G4790830
- UPC #
- -
- Country of Origin
- United States
- Item
- Plunger
- For Use With
- H600 Mixer, H600C Mixer Correctional, Mixer, Mixer Timedepoxy Enamel, Mixer for Canada, Mixer W Attach Hub Canada
- For Use With Mfr. Model Number
- D330, D340, D340C, H600, H600C, H600D, HL800, L800, L800C, L800D, M802, M802C, M802U, P660, V1401, V1401C, V1401U
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- D300, D300C, D330, D340, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible Manufacturer Model Number
- D300, D300C, D330, D340, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible Manufacturer Part Number
- D300, D300C, D330, D340, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible with Mfr. Model No.
- D300, D300C, D330, D340, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
- For Use with Mfr Model Number
- D300, D300C, D330, D340, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible with Manufacturer Model No.
- D300, D300C, D330, D340, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible Pump Manufacturer Part Number
- D300, D300C, D330, D340, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible Mfr. Model Number
- D300, D300C, D330, D340, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
- Product Type
- Plunger
- For Manufacturer Part Number
- D300, D300C, D330, D340, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible with Mfr. Model Number
- D300, D300C, D330, D340, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible Product Type
- H600 Mixer, H600C Mixer Correctional, Mixer, Mixer Timedepoxy Enamel, Mixer for Canada, Mixer W Attach Hub Canada
Dimensions
- Height
- 1/2 in
- Overall Depth
- 5 1/4 in
- Overall Width
- 2 3/8 in
- Overall Height
- 1/2 in
Description
Plunger, Product Type Plunger, Overall Depth 5 1/4 in, Overall Height 1/2 in, Overall Width 2 3/8 in, For Use With H600 Mixer, H600C Mixer Correctional, Mixer, Mixer Timedepoxy Enamel, Mixer for Canada, Mixer W Attach Hub Canada, Compatible with Manufacturer Model Number D300, D300C, D330, D340, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.