Shop REMGRIT
See all product information
Create Account
8", Circular Saw, Medium
- Mfr # GC803
- Zoro # G4791267
product price:Â
$
62.99
/ea
Key Features
Number of Teeth
None
Blade Dia.
8"
Application
Hard Abrasive Materials
System of Measurement
Inch
Blade Type
Circular Saw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GC803
- Zoro #
- G4791267
- UPC #
- -
- Country of Origin
- United States
- Item
- Circular Saw,8",1/2"-5/8" Arbor,Medium
- Number of Teeth
- None
- Application
- Hard Abrasive Materials
- System of Measurement
- Inch
- Blade Type
- Circular Saw
- Arbor Hole
- 1/2'' to 5/8''
- Max. RPM
- 5700
- Tip Material
- Tungsten Carbide
- Type
- Circular Saw Blade
Dimensions
- Blade Dia.
- 8"
Description
Circular Saw,8 In.,1/2 In.-5/8 In. Arbor,Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.