Strobe Synchronization Module, 4-1/2" W
- Mfr # SSM
- Zoro # G4791339
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
For Use With
Strobe Lights
Depth
1.125 in
Standards
UL
Mounting
Surface
Height
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSM
- Zoro #
- G4791339
- UPC #
- 782979216711
- Country of Origin
- United States
Dimensions
- Depth
- 1.125 in
- Height
- 4.5 in
- Width
- 4.5 in
- Overall Width
- 4 1/2 in
- Overall Length
- 4 1/2 in
- Overall Height
- 4 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
- Fits Chest Size
- Enables The Customer to Meet Local Building Codes Through A Visually Appealing Single-Flash Created By The Simultaneous Control Of Strobe Lights Connected to It
Details
- Item
- Strobe Synchronizer
- For Use With
- Strobe Lights
- Standards
- UL
- Mounting
- Surface
- Color
- White
- Features
- Enables The Customer to Meet Local Building Codes Through A Visually Appealing Single-Flash Created By The Simultaneous Control Of Strobe Lights Connected to It
- Material
- Polycarbonate
- Product Type
- Strobe Synchronizer
- Shell Material
- Polycarbonate
- Wire Color
- White
- Compatible Product Type
- Strobe Lights
Description
Strobe Synchronizer, For Use With Strobe Lights, Color White, Material Polycarbonate, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.