Shop STEELMAN
See all product information
Create Account
Spare Tire Tool Set, Hex Head, 7 Pieces
- Mfr # 96090A
- Zoro # G4794259
product price:Â
$
86.99
/ea
Key Features
Material
Carbon Steel
Application
To Lower and Raise Pulleys on Cradle-Suspended Spare Tires
Number of Pieces
7
Includes
(1) Flat, (1) Pin, (1) Hex, (1) 3/8" Square, (1) 12mm Square, (1) Standard Square, (1) Slotted Square Head Tools, Holding Bracket, Application Chart
Used For
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96090A
- Zoro #
- G4794259
- UPC #
- 099198960906
- Country of Origin
- Taiwan, Province of China
- Material
- Carbon Steel
- Application
- To Lower and Raise Pulleys on Cradle-Suspended Spare Tires
- Number of Pieces
- 7
- Includes
- (1) Flat, (1) Pin, (1) Hex, (1) 3/8" Square, (1) 12mm Square, (1) Standard Square, (1) Slotted Square Head Tools, Holding Bracket, Application Chart
- Used For
- Item
- Spare Tire Tool Set,Hex Head,7 Pieces
- Product Type
- Spare Tire Tool Set,Hex Head,7 Pieces
Dimensions
- Length
- 30"
Description
Spare Tire Tool Set,Hex Head,7 Pieces, Product Type Spare Tire Tool Set,Hex Head,7 Pieces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.