Shop SPEAKMAN

Check Stop

  • Mfr # A-CK
  • Zoro # G4800168

product price: 
$
15.15
/ea

Key Features

Sub-Category
Valves
Fits Brand
Speakman
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-CK
Zoro #
G4800168
UPC #
671252124198
Country of Origin
United States

Dimensions

Overall Height
41/50 in
Length
63/100 in
Overall Length
63/100 in
Overall Width
63/100 in
Wire Rope Length
63/100 in

Details

Sub-Category
Valves
Fits Brand
Speakman
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
For Use With
Commander(TM) Series Faucets
Item
Valve Kit
For Use With Mfr. Model Number
SC-5811, SC-5811-RCP, SC-5812, SC-5812-RCP, SC-5854
Use With Water Temp.
Hot/Cold
ADA Compliant
No
Color
Grey
Integral Stops
No
Rough-in Valve Template Included
No
Warranty
1 Year Limited
Escutcheon Included
No
Collection
Commander
Vandal Resistant
No
Pause Control
No
Weight
0.015
Massage Feature
No
Handles Included
No
Temperature Limit Control
No
Drain Included
No
Hose Included
No
Assembly Required
No
Scald Guard Included
No
Self-Cleaning Nozzles
No
Diverter Included
No
Shower Arm Included
No
Valve Included
No
Product Type
Check Valve
Temperature - Maximum
150 Degrees F
Temperature - Minimum
32 Degrees F
Compatible Manufacturer Part Number
SC-5811, SC-5811-RCP, SC-5812, SC-5812-RCP, SC-5854
Compatible Series
Commander Service Sinks
Compatible Brand
Speakman
Pressure - Maximum
80 psi
For Water Temperature
Hot/Cold
Shell Material
Plastic

Description

Check Stop

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.