Shop HOBART
See all product information
Create Account
Knob
- Mfr # 00-290885
- Zoro # G4800658
product price:Â
$
20.29
/ea
Key Features
For Use With
Meat Saw, Slant Meat Saw
For Use With Mfr. Model Number
6614
Fits Brand
Hobart
Height
1 1/8 in
Overall Depth
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-290885
- Zoro #
- G4800658
- UPC #
- -
- Country of Origin
- United States
- Item
- Cylinder Wrench
- For Use With
- Meat Saw, Slant Meat Saw
- For Use With Mfr. Model Number
- 6614
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- 5700, 5701, 5801, 6614, 6801
- Compatible Manufacturer Model Number
- 5700, 5701, 5801, 6614, 6801
- Compatible Manufacturer Part Number
- 5700, 5701, 5801, 6614, 6801
- Compatible with Mfr. Model No.
- 5700, 5701, 5801, 6614, 6801
- For Use with Mfr Model Number
- 5700, 5701, 5801, 6614, 6801
- Compatible with Manufacturer Model No.
- 5700, 5701, 5801, 6614, 6801
- Compatible Pump Manufacturer Part Number
- 5700, 5701, 5801, 6614, 6801
- Compatible Mfr. Model Number
- 5700, 5701, 5801, 6614, 6801
- Product Type
- Knob
- For Manufacturer Part Number
- 5700, 5701, 5801, 6614, 6801
- Compatible with Mfr. Model Number
- 5700, 5701, 5801, 6614, 6801
- Compatible Product Type
- Meat Saw, Slant Meat Saw
Dimensions
- Height
- 1 1/8 in
- Overall Depth
- 3 3/4 in
- Overall Width
- 2 3/8 in
- Overall Height
- 1 1/8 in
Description
Cylinder Wrench, Product Type Knob, Overall Depth 3 3/4 in, Overall Height 1 1/8 in, Overall Width 2 3/8 in, For Use With Meat Saw, Slant Meat Saw, Compatible with Manufacturer Model Number 5700, 5701, 5801, 6614, 6801
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.