Electromagnetic Lock, Gate Lock

  • Mfr # 15571
  • Zoro # G4802548
product price: 
$
718.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Type
Gate Lock
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15571
Zoro #
G4802548
UPC #
-
Country of Origin
China

Details

Item
Electromagnetic Lock
Finish
Unfinished
Type
Gate Lock
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
Includes
Electrical Accessories
Opening Action
Electromagnetic
Options Included
Bond Status, Door Status
Features
Advanced Healthcare Technology
Standards
UL Listed
Release Delay
Instantaneous
ANSI/BHMA Finish
Unfinished
Shell Material
Aluminum

Description

Electromagnetic Lock, Gate Lock, Opening Action Electromagnetic, Aluminum, Input Voltage 12/24V DC, Instantaneous Release Delay, Unfinished Finish, Standards UL Listed, Options Included Bond Status, Door Status, For Use With Access Control

Ratings & reviews