Capacitor, Motor Start
- Mfr # 00-070487-00026
- Zoro # G4806833
product price:Â
$
66.79
/ea
Key Features
For Use With
For Use With Mfr. Model Number
2612, 2612C, 2612GC, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812PS, 2912, 2912B, 2912C, 2912PS, HS6, HS6-PHS, HS6N, HS7N, HS8, HS8N, HS8N-CB1, HS9N
Fits Brand
Hobart
Height
1 1/2 in
Compatible with Manufacturer Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-070487-00026
- Zoro #
- G4806833
- UPC #
- -
- Country of Origin
- United States
- Item
- Cord/Plug Assembly
- For Use With
- For Use With Mfr. Model Number
- 2612, 2612C, 2612GC, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812PS, 2912, 2912B, 2912C, 2912PS, HS6, HS6-PHS, HS6N, HS7N, HS8, HS8N, HS8N-CB1, HS9N
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
- Compatible Manufacturer Model Number
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
- Compatible Manufacturer Part Number
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
- Compatible with Mfr. Model No.
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
- For Use with Mfr Model Number
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
- Compatible with Manufacturer Model No.
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
- Compatible Pump Manufacturer Part Number
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
- Compatible Mfr. Model Number
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
- Product Type
- Motor Start Capacitor
- For Manufacturer Part Number
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
- Compatible with Mfr. Model Number
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
- Compatible Product Type
- Automatic Slicer,Automatic Slicer with Non Removable Knife,Manual Slicer,Manual Slicer with Non Removable Knife,Slicer,Slicer with Carriage Tray,Slicer with Carriage Tray & Auto Off,Slicer with Carriage Tray Corr,Slicer with Carriage Trayfence,Slicer with Carriage Trayfence Corr,Slicer with Portion Scales
Dimensions
- Height
- 1 1/2 in
- Overall Depth
- 5 5/8 in
- Overall Width
- 2 in
- Overall Height
- 1 1/2 in
Description
Cord/Plug Assembly, Product Type Motor Start Capacitor, Overall Depth 5 5/8 in, Overall Height 1 1/2 in, Overall Width 2 in, For Use With Automatic Slicer, Automatic Slicer with Non Removable Knife, Manual Slicer, Manual Slicer with Non Removable Knife, Slicer, Slicer with Carriage Tray, Slicer with Carriage Tray & Auto Off, Slicer with Carriage Tray Corr, Slicer with Carriage Trayfence, Slicer with Carriage Trayfence Corr, Slicer with Portion Scales
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.