Mop Accessory, Translucent, Plastic
- Mfr # LBH18B-90
- Zoro # G4813873
product price:Â
$
12.15
/ea
Key Features
Mop Head Color
Translucent
Mop Head Material
Plastic
Handle Length
14-1/4 in
Handle Material
Plastic
For Use With
LBH18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LBH18B-90
- Zoro #
- G4813873
- UPC #
- -
- Country of Origin
- China
- Mop Head Color
- Translucent
- Mop Head Material
- Plastic
- Handle Material
- Plastic
- Item
- Mop Accessory
- For Use With
- LBH18
- Color
- Clear
- Material
- Plastic
- Series
- Mopster
- Launderable
- Yes
- Antimicrobial
- No
- Color Coding System
- Yes
- Features
- Removable Dispensing Bottle Features A Wide Opening For Easy Filling And Cleanout. Graduated Bottle Indentifies Fill Level In Ounces And Mililiters.
- Basic Material
- Plastic
- Product Type
- Bottle
Dimensions
- Handle Length
- 14-1/4 in
- Width
- 17 3/4 in
- Overall Length
- 4 in
- Overall Width
- 18 in
- Wire Rope Length
- 4 in
- Length
- 4 in
- Fits Chest Size
- Removable Dispensing Bottle Features A Wide Opening For Easy Filling And Cleanout. Graduated Bottle Indentifies Fill Level In Ounces And Mililiters.
Description
Bottle, Color Clear, Material Plastic, Overall Length 4 in, Overall Width 18 in, Product Type Bottle, Series Mopster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.