Shop HOBART
See all product information
Create Account
Gage
- Mfr # 00-022793
- Zoro # G4814183
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
For Use With
H600 Mixer, H600C Mixer Correctional, H600T Mixer, Mixer, Mixer Timedepoxy Enamel, Mixer Attach Hub Canada, Mixer for Canada, Mixer Grinder
For Use With Mfr. Model Number
4352, H600, H600C, H600D, HL800, L800, L800C, L800D, M802, M802C, M802U, P660, V1401, V1401C, V1401U
Fits Brand
Hobart
Height
5/8 in
Compatible with Manufacturer Model Number
4346, 4352, H600, H600C, H600T, L800, L800C, M802, M802C, P660, V1401, V1401C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-022793
- Zoro #
- G4814183
- UPC #
- -
- Country of Origin
- United States
- Item
- Gage
- For Use With
- H600 Mixer, H600C Mixer Correctional, H600T Mixer, Mixer, Mixer Timedepoxy Enamel, Mixer Attach Hub Canada, Mixer for Canada, Mixer Grinder
- For Use With Mfr. Model Number
- 4352, H600, H600C, H600D, HL800, L800, L800C, L800D, M802, M802C, M802U, P660, V1401, V1401C, V1401U
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- 4346, 4352, H600, H600C, H600T, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible Manufacturer Model Number
- 4346, 4352, H600, H600C, H600T, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible Manufacturer Part Number
- 4346, 4352, H600, H600C, H600T, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible with Mfr. Model No.
- 4346, 4352, H600, H600C, H600T, L800, L800C, M802, M802C, P660, V1401, V1401C
- For Use with Mfr Model Number
- 4346, 4352, H600, H600C, H600T, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible with Manufacturer Model No.
- 4346, 4352, H600, H600C, H600T, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible Pump Manufacturer Part Number
- 4346, 4352, H600, H600C, H600T, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible Mfr. Model Number
- 4346, 4352, H600, H600C, H600T, L800, L800C, M802, M802C, P660, V1401, V1401C
- Product Type
- Gage
- For Manufacturer Part Number
- 4346, 4352, H600, H600C, H600T, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible with Mfr. Model Number
- 4346, 4352, H600, H600C, H600T, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible Product Type
- H600 Mixer, H600C Mixer Correctional, H600T Mixer, Mixer, Mixer Timedepoxy Enamel, Mixer Attach Hub Canada, Mixer for Canada, Mixer Grinder
Dimensions
- Height
- 5/8 in
- Overall Depth
- 3 in
- Overall Width
- 7 3/4 in
- Overall Height
- 5/8 in
Description
Gage, Product Type Gage, Overall Depth 3 in, Overall Height 5/8 in, Overall Width 7 3/4 in, For Use With H600 Mixer, H600C Mixer Correctional, H600T Mixer, Mixer, Mixer Timedepoxy Enamel, Mixer Attach Hub Canada, Mixer for Canada, Mixer Grinder, Compatible with Manufacturer Model Number 4346, 4352, H600, H600C, H600T, L800, L800C, M802, M802C, P660, V1401, V1401C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.