Lab Stand, Compact
- Mfr # A210
- Zoro # G4818317
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
For Use With
BDC2002, BDC2010
Material
Stainless Steel
Includes
(24) Solid Support Rods, Stand Base
Overall Width
11 7/8 in
Overall Length
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A210
- Zoro #
- G4818317
- UPC #
- -
- Country of Origin
- Canada
- Item
- Lab Stand
- For Use With
- BDC2002, BDC2010
- Material
- Stainless Steel
- Includes
- (24) Solid Support Rods, Stand Base
- Base Material
- Cast Zinc Aluminum Alloy
- Base Shape
- U-Shape
- Product Type
- Support Stand With Rod
- Shell Material
- Stainless Steel
Dimensions
- Overall Width
- 11 7/8 in
- Overall Length
- 9 1/2 in
- Manufacturers Warranty Length
- 2 yr
- Shaft Length
- 24 in
- Shaft Dia.
- 5/16 in
- Overall Height
- 24 in
- Base Width
- 11 7/8 in
- Base Length
- 11 7/8 in
- Rod Length
- 24 in
- Rod Diameter
- 5/8 in
- Wire Rope Length
- 9 1/2 in
- Length
- 9 1/2 in
Description
Lab Stand, Compact, For Use With BDC2002, BDC2010, Shaft Length 24 In., Material Cast Zinc, Aluminum with Chemical Resistant Epoxy Coating, Includes Stand Base and 24 In. Solid Support Rod, Manufacturers Warranty Length 2 Years
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.