Shop CAFRAMO
See all product information
Create Account
Shaft
- Mfr # A743
- Zoro # G4818773
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
For Use With
A161, A163, A164, A511, A521, A531, A533, A541, A551, A553
Material
Electropolished, Stainless Steel
Manufacturers Warranty Length
2 yr
Shaft Length
24 in
Shaft Dia.
5/16 in, 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A743
- Zoro #
- G4818773
- UPC #
- 722651263213
- Country of Origin
- United States
- Item
- Shaft
- For Use With
- A161, A163, A164, A511, A521, A531, A533, A541, A551, A553
- Material
- Electropolished, Stainless Steel
- Shaft Material
- Stainless Steel
- Product Type
- Shaft
- Compatible with Manufacturer Model Number
- A163, A164, A165, A511, A521, A531, A541, A551
Dimensions
- Manufacturers Warranty Length
- 2 yr
- Shaft Length
- 24 in
- Shaft Dia.
- 5/16 in, 3/8 in
- Shaft Diameter
- 3/8 in
Description
Shaft, For Use With A161, A163, A164, A511, A521, A531, A541, A551, A533, A553, Shaft Dia. 3/8 In., 5/16 In., Shaft Length 24 In., Material Stainless Steel, Electropolished, Manufacturers Warranty Length 2 Years
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.