Milling Insert, Rectangle, 15.30mm

  • Mfr # XNGU1502ERALP
  • Zoro # G4821308
product price: 
$
31.45
/ea

Key Features

Insert Shape
Rectangle
Insert Application
Finishing
Mounting Hole Dia.
4.65mm
ISO Number
XNGU15T608ERALP
Stainless (M) Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XNGU1502ERALP
Zoro #
G4821308
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
4.65mm
Insert Thickness
0.271"
Nose Radius
0.032"
Insert Size
15T608
Through Hole Inside Dia.
4.65mm
Width
10.00mm
Cutting Edge Length
15.30mm
Thickness
0.2710 in
Corner Radius
1/32 in

Details

Insert Shape
Rectangle
Insert Application
Finishing
ISO Number
XNGU15T608ERALP
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Insert Material
Carbide
No. of Edges
4
Lead Angle
75 Degrees
Item
Milling Insert
Insert Style
XNGU
Coating
TiB2
Rake
Positive
Chip-Breaker
Yes
For Use With
VSM490-15 Series 0 Degrees /90 Degrees Shoulder Mills
Workpiece Compatibility
Nonferrous (N)
Inscribed Circle
0.394 in
Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
XNGU1502ERALP
Hardened (H) Compatibility
No
Grade
WN25PM
Cutting Direction
Right Hand
Series
VSM490-15
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
WN25PM
Cutting Application
Milling
Number of Cutting Edges
4
Wiper Insert
Yes
Included Angle
90 Degrees
ANSI Code
XNGU1502ERALP
Chip-Breaker Code
ALP
Shape
Rectangle
Primary Material Application ISO Code
N
Finish - Machining
TiB2
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Insert Holding Type
Screw Clamp
Compatible Product Type
VSM490-15 Series 0 Degrees /90 Degrees Shoulder Mills

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews