Stillness Adjustable Wall-Mount Holder
- Mfr # K-975-BL
- Zoro # G4822475
product price:Â
$
147.75
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mounted
Material
Brass
Length
3-1/2 in
Compliance
ADA Compliant
Color
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-975-BL
- Zoro #
- G4822475
- UPC #
- 885612583604
- Country of Origin
- United States
Dimensions
- Length
- 3-1/2 in
Details
- Item
- Stillness Adjustable Wall-Mount Holder
- Mounting Type
- Wall Mounted
- Material
- Brass
- Compliance
- ADA Compliant
- Color
- Matte Black
Description
Complete your performance showering system with the Purist/Stillness adjustable wall-mount handshower bracket. Ideal for hydromassage or for targeting specific areas of the body, this bracket pivots to angle the handshower exactly where you want it. The contemporary design complements a variety of bathroom decors.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.