Shop HOBART
See all product information
Create Account
PCB Assembly
- Mfr # 00-917212
- Zoro # G4824290
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
For Use With
30 qt Mixer, Mixer 12 qt, Mixer 20 qt
For Use With Mfr. Model Number
HL120, HL200, HL300, HL300C
Fits Brand
Hobart
Height
3 5/8 in
Overall Width
7 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-917212
- Zoro #
- G4824290
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 5/8 in
- Overall Width
- 7 3/8 in
- Overall Depth
- 7 7/8 in
- Overall Height
- 3 5/8 in
Details
- Item
- PCB Assembly
- For Use With
- 30 qt Mixer, Mixer 12 qt, Mixer 20 qt
- For Use With Mfr. Model Number
- HL120, HL200, HL300, HL300C
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- HL120, HL200, HL200C, HL300, HL300C
- Compatible Manufacturer Model Number
- HL120, HL200, HL200C, HL300, HL300C
- Compatible Manufacturer Part Number
- HL120, HL200, HL200C, HL300, HL300C
- Compatible with Mfr. Model No.
- HL120, HL200, HL200C, HL300, HL300C
- For Use with Mfr Model Number
- HL120, HL200, HL200C, HL300, HL300C
- Compatible with Manufacturer Model No.
- HL120, HL200, HL200C, HL300, HL300C
- Compatible Pump Manufacturer Part Number
- HL120, HL200, HL200C, HL300, HL300C
- Compatible Mfr. Model Number
- HL120, HL200, HL200C, HL300, HL300C
- Product Type
- Printed Circuit Board Assembly
- For Manufacturer Part Number
- HL120, HL200, HL200C, HL300, HL300C
- Compatible with Mfr. Model Number
- HL120, HL200, HL200C, HL300, HL300C
Description
PCB Assembly, Product Type Printed Circuit Board Assembly, Overall Depth 7 7/8 in, Overall Height 3 5/8 in, Overall Width 7 3/8 in, For Use With 30 qt Mixer, Mixer 12 qt, Mixer 20 qt, Compatible with Manufacturer Model Number HL120, HL200, HL200C, HL300, HL300C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.