Shop HOBART
See all product information
Create Account
Reed Switch Bracket
- Mfr # 00-968015
- Zoro # G4829881
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
For Use With
Tenderizer
Fits Brand
Hobart
Height
3/8 in
Product Type
Reed Switch Bracket
Overall Depth
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-968015
- Zoro #
- G4829881
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3/8 in
- Overall Depth
- 2 3/8 in
- Overall Height
- 3/8 in
- Overall Width
- 3 5/8 in
Details
- Item
- Reed Switch Bracket
- For Use With
- Tenderizer
- Fits Brand
- Hobart
- Product Type
- Reed Switch Bracket
- Compatible with Manufacturer Model Number
- 403
- Compatible Manufacturer Model Number
- 403
- Compatible Mfr. Model Number
- 403
- Compatible Manufacturer Part Number
- 403
- For Manufacturer Part Number
- 403
- Compatible with Mfr. Model Number
- 403
- Compatible Product Type
- Tenderizer
Description
Reed Switch Bracket, Product Type Reed Switch Bracket, Overall Depth 2 3/8 in, Overall Height 3/8 in, Overall Width 3 5/8 in, For Use With Tenderizer, Compatible with Manufacturer Model Number 403
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.