Left Stud Extender
- Mfr # PN1830LTX
- Zoro # G4832825
product price:Â
$
24.89
/ea
Key Features
Color
Brass
Type
1.8 X 30MM For Import DOT
Material
Brass
Length
1 3/4 in
Diameter
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PN1830LTX
- Zoro #
- G4832825
- UPC #
- -
- Country of Origin
- China
- Item
- Left Stud Extender
- Color
- Brass
- Type
- 1.8 X 30MM For Import DOT
- Material
- Brass
- Accessory Type
- Stud Extender
- Compatible Manufacturer Model Number
- N6664, N6664R, N6670, N6670R, N6681, N6681R
- Shell Material
- Brass
- Wire Color
- Brass
- Traction Material
- Brass
Dimensions
- Length
- 1 3/4 in
- Diameter
- 1 3/8 in
- Thread Size
- 30 mm
Description
Left Stud Extender, Accessory Type Stud Extender, Compatible Manufacturer Model Number N6664, N6664R, N6670, N6670R, N6681, N6681R, Material Brass, Color Brass, Diameter 1 3/8 in, Length 1 3/4 in, Thread Size 30 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.