Shop HOBART
See all product information
Create Account
Plastic Guide
- Mfr # 00-291658
- Zoro # G4834553
product price:Â
$
14.69
/ea
Key Features
For Use With
Meat Saw, Slant Meat Saw
For Use With Mfr. Model Number
5700, 5701, 5801, 6614, 6801
Fits Brand
Hobart
Material
Plastic
Height
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-291658
- Zoro #
- G4834553
- UPC #
- -
- Country of Origin
- United States
- Item
- Plunger Assembly
- For Use With
- Meat Saw, Slant Meat Saw
- For Use With Mfr. Model Number
- 5700, 5701, 5801, 6614, 6801
- Fits Brand
- Hobart
- Material
- Plastic
- Compatible with Manufacturer Model Number
- 5700, 5701, 5801, 6614, 6801
- Compatible Manufacturer Model Number
- 5700, 5701, 5801, 6614, 6801
- Compatible Manufacturer Part Number
- 5700, 5701, 5801, 6614, 6801
- Compatible with Mfr. Model No.
- 5700, 5701, 5801, 6614, 6801
- For Use with Mfr Model Number
- 5700, 5701, 5801, 6614, 6801
- Compatible with Manufacturer Model No.
- 5700, 5701, 5801, 6614, 6801
- Compatible Pump Manufacturer Part Number
- 5700, 5701, 5801, 6614, 6801
- Compatible Mfr. Model Number
- 5700, 5701, 5801, 6614, 6801
- Product Type
- Plastic Guide
- For Manufacturer Part Number
- 5700, 5701, 5801, 6614, 6801
- Compatible with Mfr. Model Number
- 5700, 5701, 5801, 6614, 6801
Description
Plunger Assembly, Product Type Plastic Guide, Material Plastic, Overall Depth 5 7/8 in, Overall Height 5/8 in, Overall Width 2 7/8 in, For Use With Meat Saw, Slant Meat Saw, Compatible with Manufacturer Model Number 5700, 5701, 5801, 6614, 6801