Replacement H, Rbr
- Mfr # 35105
- Zoro # G4841812
product price:Â
$
25.29
/ea
Key Features
Material
Rubber
Number of Pieces
1
For Use With
Heavy-Duty Tire Hammer
Used For
Tire Hammer
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35105
- Zoro #
- G4841812
- UPC #
- 703382351059
- Country of Origin
- United States
- Material
- Rubber
- Item
- Replacement Head
- Number of Pieces
- 1
- For Use With
- Heavy-Duty Tire Hammer
- Used For
- Tire Hammer
- Color
- Black
- Product Type
- Replacement Head
- Shell Material
- Rubber
- Wire Color
- Black
- Traction Material
- Rubber
Dimensions
- Overall Length
- 2 1/2 in
- Overall Height
- 2 1/2 in
- Overall Width
- 3 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Replacement Head, Material Rubber, Used For T34, TG34, T35, TG35, T36, TG36 Heavy Duty Tire Hammer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.