Shop HOBART
See all product information
Create Account
Timer
- Mfr # 00-294650-003-1
- Zoro # G4845169
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
For Use With
Fat Percentage Measuring Kit
For Use With Mfr. Model Number
F101
Fits Brand
Hobart
Height
2 5/8 in
Compatible with Manufacturer Model Number
F101
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-294650-003-1
- Zoro #
- G4845169
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 5/8 in
- Overall Depth
- 3 3/8 in
- Overall Width
- 4 3/4 in
- Overall Height
- 2 5/8 in
Details
- Item
- Timer
- For Use With
- Fat Percentage Measuring Kit
- For Use With Mfr. Model Number
- F101
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- F101
- Compatible Manufacturer Model Number
- F101
- Compatible Manufacturer Part Number
- F101
- Compatible with Mfr. Model No.
- F101
- For Use with Mfr Model Number
- F101
- Compatible with Manufacturer Model No.
- F101
- Compatible Pump Manufacturer Part Number
- F101
- Compatible Mfr. Model Number
- F101
- Product Type
- Timer
- For Manufacturer Part Number
- F101
- Compatible with Mfr. Model Number
- F101
Description
Timer, Product Type Timer, Overall Depth 3 3/8 in, Overall Height 2 5/8 in, Overall Width 4 3/4 in, For Use With Fat Percentage Measuring Kit, Compatible with Manufacturer Model Number F101