Shop HONEYWELL
See all product information
Create Account
Modulating Thermostat, Modulating Control
- Mfr # TB7980B1005/U
- Zoro # G4845729
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
24V AC
Output Signal
0 - 10V DC
Outputs
1 Modulating, 1 Modulating or Triac, 1 Triac
Enclosure Type
Plastic
Mounting
directly to drywall, double-gang NEMA standard electrical box with mounting plate, single-gang NEMA standard 2-in x 4-in electrical box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB7980B1005/U
- Zoro #
- G4845729
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height (In.)
- 4 5/8 in
- Width (In.)
- 2 11/16 in
- Depth (In.)
- 1 in
- Overall Height
- 4 5/8 in
- Overall Width
- 2 11/16 in
- Overall Depth
- 1 in
- Digit Size
- Standard
Description
VAV Thermostat, Heat and Cool, Automatic and Manual, Compatible System Type Not Applicable, Push Button, Dehumidification Control Yes, Differential Type Adjustable, Digit Size Standard, Digital, Dual Transformer Compatible Not Applicable, Fan Settings Not Applicable, Humidification Control No, Includes Positive Off No, Minimum Control Temperature 50 Degrees F, Maximum Control Temperature 95 Degrees F, Key Features Not Applicable, Key Pad Lockout No, Mounting Direction Vertical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.