Switch Assembly
- Mfr # 00-875567
- Zoro # G4846499
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
For Use With
For Use With Mfr. Model Number
2612, 2712, 6614, A120, A200
Fits Brand
Hobart
Height
1 in
Overall Depth
3 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-875567
- Zoro #
- G4846499
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 1 in
- Overall Depth
- 3 5/8 in
- Overall Width
- 2 3/4 in
- Overall Height
- 1 in
Details
- Item
- Shaft
- For Use With
- For Use With Mfr. Model Number
- 2612, 2712, 6614, A120, A200
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- 1712E, 1712RE, 1812, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 4732, 4732A, 5212, 5700, 5701, 5801, 6614, 6801, A120, A200, A200C, N50
- Compatible Manufacturer Model Number
- 1712E, 1712RE, 1812, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 4732, 4732A, 5212, 5700, 5701, 5801, 6614, 6801, A120, A200, A200C, N50
- Compatible Manufacturer Part Number
- 1712E, 1712RE, 1812, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 4732, 4732A, 5212, 5700, 5701, 5801, 6614, 6801, A120, A200, A200C, N50
- Compatible with Mfr. Model No.
- 1712E, 1712RE, 1812, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 4732, 4732A, 5212, 5700, 5701, 5801, 6614, 6801, A120, A200, A200C, N50
- For Use with Mfr Model Number
- 1712E, 1712RE, 1812, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 4732, 4732A, 5212, 5700, 5701, 5801, 6614, 6801, A120, A200, A200C, N50
- Compatible with Manufacturer Model No.
- 1712E, 1712RE, 1812, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 4732, 4732A, 5212, 5700, 5701, 5801, 6614, 6801, A120, A200, A200C, N50
- Compatible Pump Manufacturer Part Number
- 1712E, 1712RE, 1812, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 4732, 4732A, 5212, 5700, 5701, 5801, 6614, 6801, A120, A200, A200C, N50
- Compatible Mfr. Model Number
- 1712E, 1712RE, 1812, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 4732, 4732A, 5212, 5700, 5701, 5801, 6614, 6801, A120, A200, A200C, N50
- Product Type
- Switch Assembly
- For Manufacturer Part Number
- 1712E, 1712RE, 1812, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 4732, 4732A, 5212, 5700, 5701, 5801, 6614, 6801, A120, A200, A200C, N50
- Compatible with Mfr. Model Number
- 1712E, 1712RE, 1812, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 4732, 4732A, 5212, 5700, 5701, 5801, 6614, 6801, A120, A200, A200C, N50
Description
Shaft, Product Type Switch Assembly, Overall Depth 3 5/8 in, Overall Height 1 in, Overall Width 2 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.