Shop KNIPEX
See all product information
Create Account
Needle Nose Plier, 6-1/4", Serrated
- Mfr # 29 25 160
- Zoro # G4851360
product price:Â
$
53.49
/ea
Key Features
Overall Length
6 1/4 in
Material
Chrome Vanadium Electric Steel
Handle Type
KNIPEXTEND Ready Tool for ColorCoded & TetheredTool Clips; Comfort Handle 3-Component Grip
Features
Gripping Surfaces Cross-Hatched, Knurled
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29 25 160
- Zoro #
- G4851360
- UPC #
- 843221004361
- Country of Origin
- Germany
- Item
- Needle Nose Plier
- Material
- Chrome Vanadium Electric Steel
- Handle Type
- KNIPEXTEND Ready Tool for ColorCoded & TetheredTool Clips; Comfort Handle 3-Component Grip
- Features
- Gripping Surfaces Cross-Hatched, Knurled
- Number of Pieces
- 1
- Joint Type
- Solid
- Gripping Surface
- Serrated
- Spring Return
- No
- Jaw Bend
- 0 Degrees
- Side Cutter
- No
- Handle Color
- Blue/Red
- Max. Jaw Opening
- 1 1/16 in
- Wire Crimper
- No
- Voltage Rating
- Not Rated
- Nonsparking
- No
- Cutting Capacity/Material
- 3/32 in Medium Hard Wire,1/8 in Hard Wire
- ESD Safe
- No
- Standards
- DIN ISO 5745
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Wire Stripper
- No
- Tether Style
- Tether Capable
- Shell Material
- Chrome Vanadium Electric Steel
- Traction Material
- Chrome Vanadium Electric Steel
Dimensions
- Overall Length
- 6 1/4 in
- Jaw Width
- 23/64 in
- Jaw Length
- 2 1/8 in
- Tip Width
- 5/64 in
- Wire Rope Length
- 6 1/4 in
- Length
- 6 1/4 in
Description
Needle Nose Plier, Jaw Bend 0 Degrees , Overall Length 6 1/4 in, Jaw Length 2 1/8 in, Tip Width 5/64 in, Voltage Rating Not Rated, Handle Color Blue/Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.