Shop KNIPEX

6 1/4 in Needle Nose Plier Plastic Coated Handle

  • Mfr # 29 21 160
  • Zoro # G4851379

product price: 
$
42.59
/ea

Key Features

Overall Length
6 1/4 in
Material
Chrome Vanadium Steel
Handle Type
Plastic Coated
Features
Forged, Oil-Hardened
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
29 21 160
Zoro #
G4851379
UPC #
843221001636
Country of Origin
Germany
Item
Needle Nose Plier
Material
Chrome Vanadium Steel
Handle Type
Plastic Coated
Features
Forged, Oil-Hardened
Number of Pieces
1
Joint Type
Solid
Gripping Surface
Serrated
Cutting Capacity/Material
3/32 in Medium Hard Wire, 1/8 in Hard Wire
Standards
DIN ISO 5745
Voltage Rating
Not Rated
ESD Safe
No
Wire Stripper
No
Max. Jaw Opening
1 1/16 in
Spring Return
No
Side Cutter
No
Wire Crimper
No
Nonsparking
No
Tether Capable
Tether Capable
Jaw Bend
0 Degrees
Handle Color
Red
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Black Atramentized
Non-Sparking
No
For Wire/Cable Type
Hard Wire, Medium-Hard Wire
Plier Type
Needle Nose Pliers
Tether Ready
No
Grip Material
Plastic
Additional Tool Functions
Cutter
Maximum Jaw Opening
1 1/8 in
Plier Material
Steel
Includes Wire Stripper
No
Includes Wire Cutter
No
Cutting Capacities
1/8 in Hard Wire, 3/32 in Medium Hard Wire
Jaw Opening Type
Manual
Handle Style
Dipped
Jaw Texture
Serrated
ESD-Safe
No
Steel Type
Chrome Vanadium Electric Steel
Weight
0.247 lb
Grip Style
Knurled
Shell Material
Chrome Vanadium Steel
Traction Material
Chrome Vanadium Steel

Dimensions

Overall Length
6 1/4 in
Jaw Width
1/2 in
Jaw Length
2 1/8 in
Tip Width
1/8 in
Jaw Thickness
3/8 in
Tip Thickness
1/8 in
Maximum Wire Cutting Diameter
0.125 in
Wire Rope Length
6 1/4 in
Length
6 1/4 in
Fits Chest Size
Forged, Oil-Hardened

Description

Needle Nose Plier, Plier Type Needle Nose Pliers, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 1/4 in, Maximum Jaw Opening 1 1/8 in, Jaw Length 2 1/8 in, Tip Width 1/8 in, Additional Tool Functions Cutter, Jaw Thickness 3/8 in, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities 1/8 in Hard Wire, 3/32 in Medium Hard Wire, Features Forged, Oil-Hardened, Finish Black Atramentized, For Wire/Cable Type Hard Wire, Medium-Hard Wire, Grip Material Plastic, Grip Style Knurled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.