Nut-Adjusting
- Mfr # 00-103819
- Zoro # G4851852
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
For Use With
Vegetable Slicer Attachment
For Use With Mfr. Model Number
VS9
Fits Brand
Hobart
Height
1 7/8 in
Overall Depth
3 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-103819
- Zoro #
- G4851852
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 7/8 in
- Overall Depth
- 3 5/8 in
- Overall Width
- 4 1/2 in
- Overall Height
- 1 7/8 in
Details
- Item
- Nut-Adjusting
- For Use With
- Vegetable Slicer Attachment
- For Use With Mfr. Model Number
- VS9
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- VS9
- Compatible Manufacturer Model Number
- VS9
- Compatible Manufacturer Part Number
- VS9
- Compatible with Mfr. Model No.
- VS9
- For Use with Mfr Model Number
- VS9
- Compatible with Manufacturer Model No.
- VS9
- Compatible Pump Manufacturer Part Number
- VS9
- Compatible Mfr. Model Number
- VS9
- Product Type
- Adjusting Nut
- For Manufacturer Part Number
- VS9
- Compatible with Mfr. Model Number
- VS9
- Compatible Product Type
- Vegetable Slicer Attachment
Description
Nut-Adjusting, Product Type Adjusting Nut, Overall Depth 3 5/8 in, Overall Height 1 7/8 in, Overall Width 4 1/2 in, For Use With Vegetable Slicer Attachment, Compatible with Manufacturer Model Number VS9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.