Large Utility Hook
- Mfr # 209
- Zoro # G4852005
product price:Â
$
47.45
/ea
Key Features
For Use On
E-Track System
Load Capacity
60 lb
Product Type
Hook
Color
Silver
Compatible with Series
E-Track
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 209
- Zoro #
- G4852005
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Overall Height
- 3 3/4 in
- Overall Width
- 2 1/2 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- E-Track Large Utility Hook
- For Use On
- E-Track System
- Load Capacity
- 60 lb
- Product Type
- Hook
- Color
- Silver
- Compatible with Series
- E-Track
- Compatible Product Type
- E-Tracks, Van Partitions, Van Shelving
- Material
- Steel
- For Use With
- Cords and Air Hoses
- Shell Material
- Steel
- Compatible Series
- E-Track
- Wire Color
- Silver
Description
E-Track Large Utility Hook, Steel Material, Silver Color, For Use With Cords and Air Hoses, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.