Shop WIDIA

Milling Insert, Toroidal, 3/4"

  • Mfr # 3903961
  • Zoro # G4855599

product price: 
$
42.85
/ea
Sold in multiples of 5 for $214.25

Key Features

Coating
ALOX-SN
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Grade
TN6540
Insert Shape
Toroidal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3903961
Zoro #
G4855599
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
0750
Nose Radius
0.375"
Insert Thickness
0.187"
Mounting Hole Dia.
0.1830 in
Through Hole Inside Dia.
0.1830 in
Corner Radius
3/64 in
Radius
0.0900 in Programming Radius
Width
3/4 in
Thickness
3/16 in
Cutting Edge Length
3/4 in

Details

Coating
ALOX-SN
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Grade
TN6540
Insert Shape
Toroidal
ISO Number
M270HF0750
Insert Style
M270HF
Insert Application
Roughing
Stainless (M) Compatibility
Yes
Mounting Style
Screw Clamp
Item
Milling Insert
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.750 in
Insert Material
Carbide
Chip-Breaker
HF
Rake
Positive
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
ANSI Number
M270HF0750
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
No. of Edges
2
For Use With
M270 Series Copy Mills
Series
M270
Finish - Machining
TiAlN
Shape
Toroidal
Secondary Material Application ISO Code
K
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Feed Type
High
Coating Process
PVD
Material - Machining
Carbide
Number of Cutting Edges
2
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
M, P, S
Cutting Application
Copy Milling, Medium Cutting to Heavy Roughing
Manufacturer Grade
TN6540
ANSI Code
M270HF0750
Measurement System
Fractional Inch
Insert Holding Type
Screw Clamp

Description

Milling Insert, Inscribed Circle 0.750 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.