Shop SPEAKMAN
See all product information
Create Account
Multi-Unit Transformer, Speakman
- Mfr # SUH
- Zoro # G4860541
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Transformer
Fits Brand
Speakman
Material
Plastic
Finish
Unfinished
Material of Construction
Metal, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUH
- Zoro #
- G4860541
- UPC #
- 671252048500
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 1 in
- Fits Chest Size
- Includes Mounting Base
Description
Multi-Unit Transformer, 1 In., Unfinished Finish, Metal, Plastic Material of Construction, Features Includes Mounting Base, For Use With Sensorflo(r) Series Faucets
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.