Shop WIDIA
See all product information
Create Account
Milling Insert, Rectangle, 10.83mm
- Mfr # 6425424
- Zoro # G4864839
product price:Â
$
21.85
/ea
Key Features
Super Alloy (S) Compatibility
No
Mounting Hole Dia.
3.40mm
Nose Radius
0.031"
Insert Style
XNGU
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6425424
- Zoro #
- G4864839
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Mounting Hole Dia.
- 3.40mm
- Nose Radius
- 0.031"
- Insert Size
- 100408
- Insert Thickness
- 0.190"
- Width
- 6.60mm
- Through Hole Inside Dia.
- 3.40mm
- Corner Radius
- 1/32 in
- Thickness
- 0.1900 in
- Cutting Edge Length
- 10.83mm
Description
Milling Insert, Inscribed Circle 0.260 in, Rake Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.