Shop HOBART
See all product information
Create Account
Reed Switch
- Mfr # 00-087711-307-1
- Zoro # G4865977
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mixer Grinder
For Use With Mfr. Model Number
MG1532, MG2032
Fits Brand
Hobart
Height
3/8 in
Compatible with Manufacturer Model Number
MG1532, MG2032
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-087711-307-1
- Zoro #
- G4865977
- UPC #
- -
- Country of Origin
- United States
- Item
- Plastic Guide
- For Use With
- Mixer Grinder
- For Use With Mfr. Model Number
- MG1532, MG2032
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- MG1532, MG2032
- Compatible Manufacturer Model Number
- MG1532, MG2032
- Compatible Manufacturer Part Number
- MG1532, MG2032
- Compatible with Mfr. Model No.
- MG1532, MG2032
- For Use with Mfr Model Number
- MG1532, MG2032
- Compatible with Manufacturer Model No.
- MG1532, MG2032
- Compatible Pump Manufacturer Part Number
- MG1532, MG2032
- Compatible Mfr. Model Number
- MG1532, MG2032
- Product Type
- Reed Switch
- For Manufacturer Part Number
- MG1532, MG2032
- Compatible with Mfr. Model Number
- MG1532, MG2032
- Compatible Product Type
- Mixer Grinder
Dimensions
- Height
- 3/8 in
- Overall Width
- 2 1/2 in
- Overall Depth
- 5 1/4 in
- Overall Height
- 3/8 in
Description
Plastic Guide, Product Type Reed Switch, Overall Depth 5 1/4 in, Overall Height 3/8 in, Overall Width 2 1/2 in, For Use With Mixer Grinder, Compatible with Manufacturer Model Number MG1532, MG2032
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.