Shop WIDIA
See all product information
Create Account
Milling Insert, Rectangle, 15.30mm
- Mfr # 6030378
- Zoro # G4867788
product price:Â
$
29.79
/ea
Sold in multiples of 10 for
$297.90
Key Features
Nose Radius
0.063"
Insert Size
15T616
Coating
ALOX-SN
Insert Material
Carbide
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6030378
- Zoro #
- G4867788
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Nose Radius
- 0.063"
- Insert Size
- 15T616
- Insert Thickness
- 0.271"
- Mounting Hole Dia.
- 4.65mm
- Width
- 10.00mm
- Cutting Edge Length
- 15.30mm
- Corner Radius
- 1/16 in
- Thickness
- 0.2710 in
- Through Hole Inside Dia.
- 4.65mm
Description
Milling Insert, Inscribed Circle 0.394 in, Rake Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.