Shop HOBART
See all product information
Create Account
Electrical Lock Nut
- Mfr # FE-006-07
- Zoro # G4867882
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
For Use With
Chopper, Chopper for Removable Pan, Fast Rack, Mixer Grinder, Peeler, Peeler Mobile, Warewasher
For Use With Mfr. Model Number
4352, 4732A, 6430, 6460, C44A, C44AW, C54A, CB-NSW, CSW, ESW-1, ESW-2, ESW-3, HL400, NSW, NSW-SS, USW-1M, UWS-1LR, UWS-1LRS, UWS-1MU, UWS-1RL, UWS-1RLS
Fits Brand
Hobart
Height
4 in
Compatible with Manufacturer Model Number
4346, 4352, 4732, 4732A, 6430, 6460, 6460C, 6460M, C44A, C44AW, C54A, C64A, C88A, C88W, CPW100A, CPW124A, CPW80A, CPW80AW, CRS110A, CRS66A, CRS66AW, CRS76A, CRS86A, FRC100A, FRC110A, FRC124A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FE-006-07
- Zoro #
- G4867882
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrical Lock Nut
- For Use With
- Chopper, Chopper for Removable Pan, Fast Rack, Mixer Grinder, Peeler, Peeler Mobile, Warewasher
- For Use With Mfr. Model Number
- 4352, 4732A, 6430, 6460, C44A, C44AW, C54A, CB-NSW, CSW, ESW-1, ESW-2, ESW-3, HL400, NSW, NSW-SS, USW-1M, UWS-1LR, UWS-1LRS, UWS-1MU, UWS-1RL, UWS-1RLS
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- 4346, 4352, 4732, 4732A, 6430, 6460, 6460C, 6460M, C44A, C44AW, C54A, C64A, C88A, C88W, CPW100A, CPW124A, CPW80A, CPW80AW, CRS110A, CRS66A, CRS66AW, CRS76A, CRS86A, FRC100A, FRC110A, FRC124A
- Compatible Manufacturer Model Number
- 4346, 4352, 4732, 4732A, 6430, 6460, 6460C, 6460M, C44A, C44AW, C54A, C64A, C88A, C88W, CPW100A, CPW124A, CPW80A, CPW80AW, CRS110A, CRS66A, CRS66AW, CRS76A, CRS86A, FRC100A, FRC110A, FRC124A
- Compatible Manufacturer Part Number
- 4346, 4352, 4732, 4732A, 6430, 6460, 6460C, 6460M, C44A, C44AW, C54A, C64A, C88A, C88W, CPW100A, CPW124A, CPW80A, CPW80AW, CRS110A, CRS66A, CRS66AW, CRS76A, CRS86A, FRC100A, FRC110A, FRC124A
- Compatible with Mfr. Model No.
- 4346, 4352, 4732, 4732A, 6430, 6460, 6460C, 6460M, C44A, C44AW, C54A, C64A, C88A, C88W, CPW100A, CPW124A, CPW80A, CPW80AW, CRS110A, CRS66A, CRS66AW, CRS76A, CRS86A, FRC100A, FRC110A, FRC124A
- For Use with Mfr Model Number
- 4346, 4352, 4732, 4732A, 6430, 6460, 6460C, 6460M, C44A, C44AW, C54A, C64A, C88A, C88W, CPW100A, CPW124A, CPW80A, CPW80AW, CRS110A, CRS66A, CRS66AW, CRS76A, CRS86A, FRC100A, FRC110A, FRC124A
- Compatible with Manufacturer Model No.
- 4346, 4352, 4732, 4732A, 6430, 6460, 6460C, 6460M, C44A, C44AW, C54A, C64A, C88A, C88W, CPW100A, CPW124A, CPW80A, CPW80AW, CRS110A, CRS66A, CRS66AW, CRS76A, CRS86A, FRC100A, FRC110A, FRC124A
- Compatible Pump Manufacturer Part Number
- 4346, 4352, 4732, 4732A, 6430, 6460, 6460C, 6460M, C44A, C44AW, C54A, C64A, C88A, C88W, CPW100A, CPW124A, CPW80A, CPW80AW, CRS110A, CRS66A, CRS66AW, CRS76A, CRS86A, FRC100A, FRC110A, FRC124A
- Compatible Mfr. Model Number
- 4346, 4352, 4732, 4732A, 6430, 6460, 6460C, 6460M, C44A, C44AW, C54A, C64A, C88A, C88W, CPW100A, CPW124A, CPW80A, CPW80AW, CRS110A, CRS66A, CRS66AW, CRS76A, CRS86A, FRC100A, FRC110A, FRC124A
- Product Type
- Elect Fitting
- For Manufacturer Part Number
- 4346, 4352, 4732, 4732A, 6430, 6460, 6460C, 6460M, C44A, C44AW, C54A, C64A, C88A, C88W, CPW100A, CPW124A, CPW80A, CPW80AW, CRS110A, CRS66A, CRS66AW, CRS76A, CRS86A, FRC100A, FRC110A, FRC124A
- Compatible with Mfr. Model Number
- 4346, 4352, 4732, 4732A, 6430, 6460, 6460C, 6460M, C44A, C44AW, C54A, C64A, C88A, C88W, CPW100A, CPW124A, CPW80A, CPW80AW, CRS110A, CRS66A, CRS66AW, CRS76A, CRS86A, FRC100A, FRC110A, FRC124A
- Compatible Product Type
- Chopper, Chopper for Removable Pan, Fast Rack, Mixer Grinder, Peeler, Peeler Mobile, Warewasher
Dimensions
- Height
- 4 in
- Overall Depth
- 2 3/4 in
- Overall Width
- 5/8 in
- Overall Height
- 4 in
Description
Electrical Lock Nut, Product Type Elect Fitting, Overall Depth 2 3/4 in, Overall Height 4 in, Overall Width 5/8 in, For Use With Chopper, Chopper for Removable Pan, Fast Rack, Mixer Grinder, Peeler, Peeler Mobile, Warewasher, Compatible with Manufacturer Model Number 4346, 4352, 4732, 4732A, 6430, 6460, 6460C, 6460M, C44A, C44AW, C54A, C64A, C88A, C88W, CPW100A, CPW124A, CPW80A, CPW80AW, CRS110A, CRS66A, CRS66AW, CRS76A, CRS86A, FRC100A, FRC110A, FRC124A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.