Vacuum Filter, Inline, 1/8
- Mfr # ZFC3A-B
- Zoro # G4870451
product price:Â
$
10.39
/ea
Key Features
Configuration
Inline
Port Type
Tube
Port Size
1/8 Tube
Filtration
10 Micron
Temp. Range
0 Degrees to 60 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZFC3A-B
- Zoro #
- G4870451
- UPC #
- -
- Country of Origin
- Japan
- Configuration
- Inline
- Port Type
- Tube
- Filtration
- 10 Micron
- Temp. Range
- 0 Degrees to 60 Degrees C
- Max. Flow
- 7 LPM (0.35 scfm)
- Pressure Range
- -100 to 0 Kpa
- Includes
- Bracket
- Item
- Vacuum Filter
- Series
- ZFC
- Maximum Operating Pressure
- 0 kPa
- Minimum Operating Pressure
- -100 kPa
- Maximum Operating Temperature
- 60 Degrees C
- Vacuum Inlet Type
- Tube
- Minimum Operating Temperature
- 0 Degrees C
Dimensions
- Port Size
- 1/8 Tube
- Vacuum Inlet Size
- 1/8 in
Description
Vacuum Filter, Vacuum Inlet Size 1/8 in, Vacuum Inlet Type Tube, Minimum Operating Pressure -100 kPa, Maximum Operating Pressure 0 kPa, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Series ZFC, Configuration Inline, Includes Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.