Shop SMC
See all product information
Create Account
Vacuum Buffer, Rotating, 83mm
- Mfr # ZPB3J20-N01
- Zoro # G4872007
product price:Â
$
30.39
/ea
Key Features
Buffer Style
Rotating
Pad End Porting
M8 Male X 1.25
Vacuum End Porting
1/8 in NPT Female
Exterior Mounting Thread
A14
Height
83 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZPB3J20-N01
- Zoro #
- G4872007
- UPC #
- -
- Country of Origin
- Japan
- Buffer Style
- Rotating
- Pad End Porting
- M8 Male X 1.25
- Vacuum End Porting
- 1/8 in NPT Female
- Exterior Mounting Thread
- A14
- Temp. Range
- -30 Degrees to 250 Degrees C
- Item
- Vacuum Buffer
- Vacuum End Port Type
- NPT
- Pad End Port Gender
- Male
- Buffer Rotation
- Rotating
- Minimum Operating Temperature
- -30 Degrees C
- Maximum Operating Temperature
- 250 Degrees C
- Vacuum End Port Gender
- Female
Dimensions
- Height
- 83 mm
- Length of Stroke
- 20 mm
- Pad End Port Size
- M8x1.25
- Stroke Length
- 20 mm
- Overall Length
- 83 mm
- External Mounting Screw Size
- A14
- Vacuum End Port Size
- 1/8 in
- Wire Rope Length
- 83 mm
- Length
- 83 mm
Description
Item Vacuum Buffer, Buffer Rotation Rotating, External Mounting Screw Size A14, Maximum Operating Temperature 250 Degrees C, Minimum Operating Temperature -30 Degrees C, Overall Length 83 mm, Pad End Port Gender Male, Pad End Port Size M8x1.25, Stroke Length 20 mm, Vacuum End Port Size 1/8 in, Vacuum End Port Gender Female, Vacuum End Port Type NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.