Shop ZORO SELECT
See all product information
Create Account
Cold Index Button, Plastic Material
- Mfr # 32653
- Zoro # G4872283
product price:Â
$
0.48
/ea
Sold in multiples of 10 for
$4.80
Key Features
Sub-Category
Faucet and Shower Repair
Material
Plastic
Finish
Unfinished
Material of Construction
Plastic
For Use With
Most Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32653
- Zoro #
- G4872283
- UPC #
- 091712326533
- Country of Origin
- United States
- Sub-Category
- Faucet and Shower Repair
- Material
- Plastic
- Finish
- Unfinished
- Material of Construction
- Plastic
- For Use With
- Most Faucets
- Item
- Index Button
- Index Type
- Cold
- Legend Text
- C
- Product Type
- Index Button
- Legend Style
- Text
- Shell Material
- Plastic
- Traction Material
- Plastic
Description
Cold Index Button, Material of Construction Plastic, For Use With Most Faucets, Finish Unfinished
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.