Shop WIDIA

Milling Insert, Rectangle, 15.30mm

  • Mfr # 5949205
  • Zoro # G4874042

product price: 
$
28.49
/ea

Key Features

ANSI Number
XNGU1501SRMM
ISO Number
XNGU15T604SRMM
Insert Application
Medium
Coating
AlCrTiN
Insert Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5949205
Zoro #
G4874042
UPC #
-
Country of Origin
Taiwan, Province of China
ANSI Number
XNGU1501SRMM
ISO Number
XNGU15T604SRMM
Insert Application
Medium
Coating
AlCrTiN
Insert Shape
Rectangle
Item
Milling Insert
Cutting Direction
Right Hand
Rake
Positive
Grade
WP40PM
Cast Iron (K) Compatibility
No
Mounting Style
Screw Clamp
Lead Angle
90 Degrees
Inscribed Circle
0.394 in
Hardened (H) Compatibility
No
For Use With
VSM490-15 Series Shoulder Mills
Insert Material
Carbide
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Style
XNGU
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Series
VSM490-15
Finish - Machining
AlCrTiN
Chip-Breaker Code
MM
Wiper Insert
Yes
Secondary Material Application
Nickel, Titanium
Included Angle
90 Degrees
Primary Material Application ISO Code
M, P
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Insert Holding Type
Screw Clamp
Chip-Breaker Style
Double Sided
Manufacturer Grade
WP40PM
Clearance Angle
0 Degrees
ANSI Code
XNGU1501SRMM
Cutting Application
Milling
Primary Material Application
Stainless Steel, Steel
Coating Process
PVD
Shape
Rectangle
Secondary Material Application ISO Code
S
Measurement System
Fractional Inch
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Number of Cutting Edges
4
Material - Machining
Carbide
Compatible Product Type
VSM490-15 Series Shoulder Mills

Dimensions

Insert Thickness
0.271"
Mounting Hole Dia.
4.65mm
Nose Radius
0.016"
Insert Size
15T604
Thickness
0.2710 in
Corner Radius
1/64 in
Through Hole Inside Dia.
4.65mm
Width
10.00mm
Cutting Edge Length
15.30mm

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.