Tire Emergency Repair Kit
- Mfr # 800434
- Zoro # G4876067
product price:Â
$
35.29
/ea
Key Features
Includes
(25) Heavy Duty Inserts, Lubricant, Probe, Retractable Knife, T-Handle Open-Eye, Tool Case
Used For
Truck
Color
Various
Material
Rubber
Number of Pieces
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800434
- Zoro #
- G4876067
- UPC #
- -
- Country of Origin
- China
- Item
- Tire Repair Kit
- Includes
- (25) Heavy Duty Inserts, Lubricant, Probe, Retractable Knife, T-Handle Open-Eye, Tool Case
- Used For
- Truck
- Color
- Various
- Material
- Rubber
- Number of Pieces
- 25
- Type
- String Tote Kit
- Product Type
- Tire Repair Kit
- Compatible Tire Type
- Automobile Tires, Light-Duty Truck Tires
- Shell Material
- Rubber
- Wire Color
- Various
Description
Tire Repair Kit, Product Type Tire Repair Kit, Compatible Tire Type Automobile Tires, Light-Duty Truck Tires, Includes (25) Heavy Duty Inserts, Lubricant, Probe, Retractable Knife, T-Handle Open-Eye, Tool Case, Number of Pieces 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.