Shop MASTER LOCK
See all product information
Create Account
Coupler Lock, Universal Lock Type
- Mfr # 389DAT
- Zoro # G4878312
product price:Â
$
33.99
/ea
Key Features
Lock Type
Universal
Type
Universal Trailer Coupler Lock
Features
Locking Mechanism Resists Picking and Prying, Guards Against Trailer Tow Away Theft, Resists Rust and Corrosion
For Use With
Most Couplers
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389DAT
- Zoro #
- G4878312
- UPC #
- 071649263019
- Country of Origin
- China
Dimensions
- Hole Diameter
- 1 7/8 in, 2 5/16 in, 2 in
Details
- Item
- Coupler Lock
- Lock Type
- Universal
- Type
- Universal Trailer Coupler Lock
- Features
- Locking Mechanism Resists Picking and Prying, Guards Against Trailer Tow Away Theft, Resists Rust and Corrosion
- For Use With
- Most Couplers
- Finish
- Powder Coated
- Includes
- (2) Keys
- Sub-Category
- Coupler
- Lock Style
- Universal
- Product Type
- Coupler Lock
Description
Coupler Lock, Lock Type Universal, For Use With Most Couplers, Hole Diameter 1 7/8 in, 2 5/16 in, 2 in, Vehicle Class Not Applicable, Features Locking Mechanism Resists Picking and Prying, Guards Against Trailer Tow Away Theft, Resists Rust and Corrosion, Includes (2) Keys, Finish Powder Coated
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.