Shop HOBART
See all product information
Create Account
Cap, Red
- Mfr # 00-102467-00002
- Zoro # G4879922
product price:Â
$
13.29
/ea
Key Features
For Use With
H600 Mixer, H600C Mixer Correctional, H600T Mixer, Meat Grinder, Mixer, Mixer Timedepoxy Enamel, Mixer for Canada, Mixer W Attach Hub Canada
For Use With Mfr. Model Number
4146, AWS, D300D, D300DT, D300T, D330, D340, D340C, H600, H600C, H600D, HL800, L800, L800C, L800D, M802, M802C, M802U, P660, V1401, V1401C, V1401U
Fits Brand
Hobart
Height
1 in
Compatible with Manufacturer Model Number
4056, 4146, 4152, 4156, D300, D300C, D330, D340, H600, H600C, H600T, L800, L800C, M802, M802C, P660, V1401, V1401C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-102467-00002
- Zoro #
- G4879922
- UPC #
- -
- Country of Origin
- United States
- Item
- Cap,Red
- For Use With
- H600 Mixer, H600C Mixer Correctional, H600T Mixer, Meat Grinder, Mixer, Mixer Timedepoxy Enamel, Mixer for Canada, Mixer W Attach Hub Canada
- For Use With Mfr. Model Number
- 4146, AWS, D300D, D300DT, D300T, D330, D340, D340C, H600, H600C, H600D, HL800, L800, L800C, L800D, M802, M802C, M802U, P660, V1401, V1401C, V1401U
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- 4056, 4146, 4152, 4156, D300, D300C, D330, D340, H600, H600C, H600T, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible Manufacturer Model Number
- 4056, 4146, 4152, 4156, D300, D300C, D330, D340, H600, H600C, H600T, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible Manufacturer Part Number
- 4056, 4146, 4152, 4156, D300, D300C, D330, D340, H600, H600C, H600T, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible with Mfr. Model No.
- 4056, 4146, 4152, 4156, D300, D300C, D330, D340, H600, H600C, H600T, L800, L800C, M802, M802C, P660, V1401, V1401C
- For Use with Mfr Model Number
- 4056, 4146, 4152, 4156, D300, D300C, D330, D340, H600, H600C, H600T, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible with Manufacturer Model No.
- 4056, 4146, 4152, 4156, D300, D300C, D330, D340, H600, H600C, H600T, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible Pump Manufacturer Part Number
- 4056, 4146, 4152, 4156, D300, D300C, D330, D340, H600, H600C, H600T, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible Mfr. Model Number
- 4056, 4146, 4152, 4156, D300, D300C, D330, D340, H600, H600C, H600T, L800, L800C, M802, M802C, P660, V1401, V1401C
- Product Type
- Cap
- For Manufacturer Part Number
- 4056, 4146, 4152, 4156, D300, D300C, D330, D340, H600, H600C, H600T, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible with Mfr. Model Number
- 4056, 4146, 4152, 4156, D300, D300C, D330, D340, H600, H600C, H600T, L800, L800C, M802, M802C, P660, V1401, V1401C
Description
Cap,Red, Product Type Cap, Overall Depth 2 7/8 in, Overall Height 1 in, Overall Width 3 in, For Use With H600 Mixer, H600C Mixer Correctional, H600T Mixer, Meat Grinder, Mixer, Mixer Timedepoxy Enamel, Mixer for Canada, Mixer W Attach Hub Canada, Compatible with Manufacturer Model Number 4056, 4146, 4152, 4156, D300, D300C, D330, D340, H600, H600C, H600T, L800, L800C, M802, M802C, P660, V1401, V1401C