Shop SLIME
See all product information
Create Account
Chrome Caps, Chrome Finish, 4 Pc.
- Mfr # 2048-A
- Zoro # G4882254
product price:Â
$
4.19
/ea
Key Features
Material
Metal
Color
Silver
Product Type
Tire Valve Caps
Finish
Chrome
Design
Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2048-A
- Zoro #
- G4882254
- UPC #
- 716281220487
- Country of Origin
- China
- Item
- Chrome Valve Caps
- Material
- Metal
- Color
- Silver
- Product Type
- Tire Valve Caps
- Finish
- Chrome
- Design
- Seal
- Cap Shape
- Hex
- Shell Material
- Metal
- Wire Color
- Silver
- Traction Material
- Metal
Dimensions
- Compatible Valve Size
- Standard Bore
Description
Chrome Valve Caps, Product Type Tire Valve Caps, Design Seal, Cap Shape Hex, Color Silver, Overall Length Not Applicable, Overall Diameter Not Applicable, Compatible Thread Size Not Applicable, Compatible Valve Size Standard Bore, Material Metal, Finish Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.