Shop DURACELL
See all product information
Create Account
Coppertop AA Alkaline Battery, 1.5V DC, PK36
- Mfr # mn15p36
- Zoro # G4885964
product price:Â
$
32.49
/pk of 36, $0.90/ea
Key Features
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Battery Size
AA
Standards
ANSI -15A, IEC-LR6
Capacity - Batteries
2,900 mAh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- mn15p36
- Zoro #
- G4885964
- UPC #
- 041333658797
- Country of Origin
- United States
- Item
- Disposable Battery
- Standard Battery Pack Size
- 36
- Battery Chemistry
- Alkaline
- Voltage - Batteries
- 1.5V DC
- Standards
- ANSI -15A, IEC-LR6
- Capacity - Batteries
- 2,900 mAh
- Standard Battery Series
- Duracell CopperTop
- Max. Operating Temp.
- 130 Degrees F
- Min. Operating Temp.
- -4 Degrees F
- Shelf Life
- 10 yr
- Application
- Mouse, Flashlight, Remote Control, Toy, Clock, Keyboard, Calculator, Radio
- Recycled
- No
- Product Type
- Disposable Standard Battery
- Terminal Type - Batteries
- Button
- Battery Cross-Reference
- 15A, LR6
- Minimum Operating Temperature [Number]
- -4 Degrees F
Dimensions
- Battery Size
- AA
- Overall Height
- 1.96 in
- Height
- 1.92 in
- Diameter
- 0.57 in
Description
Battery, AA, Premium, Capacity - Batteries 2,900 mAh, Standard Battery Series CopperTop, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 36, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Shelf Life 10 yr, Standards ANSI -15A, IEC-LR6, Diameter 0.6 in, Height 1.9 in, Overall Height 2 in, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.