Shop AMPG
See all product information
Create Account
Interapid Tip, Ruby, 2mm X 13/16
- Mfr # Z6306
- Zoro # G4890369
product price:Â
$
42.65
/ea
Key Features
Contact Point Dia.
2 mm
Contact Point Shape
Ball
AGD Number
AGD 1
Stem Thread Size
M1.7 x 0.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z6306
- Zoro #
- G4890369
- UPC #
- -
- Country of Origin
- United States
- Item
- Interapid Tip,Ruby,2mm X 13/16
- Contact Point Shape
- Ball
- AGD Number
- AGD 1
Dimensions
- Contact Point Dia.
- 2 mm
- Stem Thread Size
- M1.7 x 0.35
Description
Interapid Tip,Ruby,2mm X 13/16, Contact Point Shape Ball, Stem Thread Size M1.7 x 0.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.